1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000009018 3M PTFE FILM ELECTRICAL TAPE 60, SILICONE ADHESIVE, 13.5 IN X
3M™ PTFE Film Electrical Tape 60, Silicone Adhesive, 13.5 in x 36 yd (34,3 cm x 33 m), logroll, Translucent, 1 Roll/Case
Mi Item #
09465317
MFR #
7000009018 3M PTFE FILM ELECTRICAL TAPE 60, SILICONE ADHESIVE, 13.5 IN X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
PTFE Tape
3M 7000009018 3M PTFE FILM ELECTRICAL TAPE 60, SILICONE ADHESIVE, 13.5 IN X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000009018 3M PTFE FILM ELECTRICAL TAPE 60, SILICONE ADHESIVE, 13.5 IN X
3M™ PTFE Film Electrical Tape 60, Silicone Adhesive, 13.5 in x 36 yd (34,3 cm x 33 m), logroll, Translucent, 1 Roll/Case
Mi Item #
09465317
MFR #
7000009018 3M PTFE FILM ELECTRICAL TAPE 60, SILICONE ADHESIVE, 13.5 IN X
Mfr description
7000009018 3M PTFE FILM ELECTRICAL
For industrial/occupational use only. Not for consumer sale or use.
Resistant to chemicals as well as high arcs
Suitable for use on high-temperature coils, wire harnesses and capacitors
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
36 yd
Weight
6.3 lb
Width
13.5 in
Details
Color
Transparent
Manufacturer Upc Number
00051138492465
UPC_NO
00051138492465
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items