Motion
7000005803 3M PTFE FILM ELECTRICAL TAPE 61, 14 IN X 36 YD (35, 6 CM X 33

3M
7000005803 3M PTFE FILM ELECTRICAL TAPE 61, 14 IN X 36 YD (35, 6 CM X 33

3M™ PTFE Film Electrical Tape 61, 14 in x 36 yd (35,6 cm x 33 m), Log roll Untrimmed, 1 Roll/Case
MI ITEM #09465324
MFR #7000005803 3M PTFE FILM ELECTRICAL TAPE 61, 14 IN X 36 YD (35, 6 CM X 33
Price$5,566.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000005803 3M PTFE FILM ELECTRICAL TAPE 61, 14 IN X 36 YD (35, 6 CM X 33

3M™ PTFE Film Electrical Tape 61, 14 in x 36 yd (35,6 cm x 33 m), Log roll Untrimmed, 1 Roll/Case
MI ITEM #09465324
MFR #7000005803 3M PTFE FILM ELECTRICAL TAPE 61, 14 IN X 36 YD (35, 6 CM X 33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,566.83/each

Specifications

Dimensions

  • Length
    36 yd
  • Weight
    10.2 lb
  • Width
    1 in

Details

  • Adhesive Material
    Silicone
  • Application
    Insulation
  • Manufacturer Upc Number
    00054007083016
  • UPC_NO
    00054007083016

Overview

Mfr description
7000005803 3M PTFE FILM ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resistant to chemicals as well as high arcs
  • Suitable for use on high-temperature coils, wire harnesses and capacitors
  • PTFE film backing for use in applications that require minimum shrinkage and stability
  • Aggressive rubber resin adhesive
  • Flame-retardant
  • Withstands a temperature range of 32 to 356 °F (0 to 180 °C)
  • UL Listed and RoHS 2002/65/EC Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought