Motion
610 (3in x 60ft)

3M
610 (3in x 60ft)

Anti-slip Tape & Strip - Black Color
Mi Item #09465328
MFR #610 (3in x 60ft)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
610 (3in x 60ft)

Anti-slip Tape & Strip - Black Color
Mi Item #09465328
MFR #610 (3in x 60ft)

Mfr description
7010535044 3M SAFETY-WALK
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 ft
  • Width
    3 in

Details

  • Color
    Black
  • Manufacturer Upc Number
    00638060819838
  • Traffic Type
    Light to Heavy Shoe-Traffic
  • Type
    Slip-Resistant General Purpose Tapes
  • UPC_NO
    00638060819838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)