Motion
7000047819 SCOTCH TRANSPARENT GREENER TAPE 612-12P, 3/4 IN X 900 IN (19 MM

3M
7000047819 SCOTCH TRANSPARENT GREENER TAPE 612-12P, 3/4 IN X 900 IN (19 MM

Scotch® Transparent Greener Tape 612-12P, 3/4 in x 900 in (19 mm x 22,8 m)
Mi Item #09465347
MFR #7000047819 SCOTCH TRANSPARENT GREENER TAPE 612-12P, 3/4 IN X 900 IN (19 MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047819 SCOTCH TRANSPARENT GREENER TAPE 612-12P, 3/4 IN X 900 IN (19 MM

Scotch® Transparent Greener Tape 612-12P, 3/4 in x 900 in (19 mm x 22,8 m)
Mi Item #09465347
MFR #7000047819 SCOTCH TRANSPARENT GREENER TAPE 612-12P, 3/4 IN X 900 IN (19 MM

Mfr description
7000047819 SCOTCH TRANSPARENT GREENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Even more environmentally-friendly version of the classis, glossy finish transparent tape.
  • Made from over 65% recycled or plant based-based material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.063 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051141929620
  • UPC_NO
    00051141929620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)