Motion
6141

3M
6141

Packaging Tape - No, White Color, 1-1/2 in Width, 500 ft Length
MI ITEM #09465360
MFR #6141
Price$257.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
6141

Packaging Tape - No, White Color, 1-1/2 in Width, 500 ft Length
MI ITEM #09465360
MFR #6141

Mfr description
7000049627 3M WATER ACTIVATED PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.15/each

Specifications

Dimensions

  • Length
    500 ft
  • Roll Length
    500 ft
  • Roll Width
    1-1/2 in
  • Thickness
    3.5 mil
  • Width
    1-1/2 in

Details

  • Additional Details
    Adhesive Type, Water Activated, Backing Material, Paper, Color, White, Core Size, 3.0000 in, Thickness, 3.5 mil
  • Adhesive Material
    Hot Melt Synthetic Rubber Resin
  • Applications
    Automated Carton Sealing, Box Closure, Cold Storage and Tamper Evident
  • Backing Material
    Paper
  • Color
    White
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Manufacturer Upc Number
    00051111977064
  • Material Type
    Paper
  • Reinforcement Type
    Unreinforced
  • Series
    6141
  • Shape
    Roll
  • Tape Type
    Water Activated Tape
  • UPC_NO
    00051111977064

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)