Overview
Mfr description
7010335752 3M WATER ACTIVATED PAPER
- For industrial/occupational use only. Not for consumer sale or use.
- Moistened adhesive interacts with porous surfaces to form a powerful, secure bond
- Tape forms a tamper-evident seal that shreds if an attempt is made to pull it off before delivery
- Paper construction is easy to handle, making it ideal for hand applications
- Boxes are sealed secure, yet easy to open without cutting tools
- Coreless rolls reduce waste and simplify roll changes
Specifications
- ColorWhite
- Length4500 ft
- Manufacturer Upc Number00051115646171
- UPC_NO00051115646171
- Width6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data