Motion
6145

3M
6145

Packaging Tape - No, White Color, 12 in Width, 4500 ft Length
Mi Item #09465368
MFR #6145
Price$1,092.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
6145

Packaging Tape - No, White Color, 12 in Width, 4500 ft Length
Mi Item #09465368
MFR #6145

Mfr description
7100171407 3M WATER ACTIVATED PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moistened adhesive interacts with porous surfaces to form a powerful, secure bond
  • Tape forms a tamper-evident seal that shreds if an attempt is made to pull it off before delivery
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,092.22/each

Specifications

Dimensions

  • Length
    4500 ft
  • Roll Length
    4500 ft
  • Roll Width
    12 in
  • Thickness
    7.3 mil
  • Width
    12 in

Details

  • Additional Details
    Adhesive Type, Water Activated, Backing Material, Reinforced Paper, Core Size, 3.0000 in, 76 mm
  • Adhesive Material
    Hot Melt Synthetic Rubber Resin
  • Applications
    Automated Carton Sealing, Box Closure, Branding, Cold Storage and Tamper Evident
  • Backing Material
    Reinforced Paper
  • Color
    White
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Manufacturer Upc Number
    00051115713989
  • Material Type
    Reinforced Paper
  • Reinforcement Type
    Fiberglass
  • Series
    6145
  • Shape
    Roll
  • Tape Type
    Water Activated Tape
  • UPC_NO
    00051115713989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)