Motion
6146

3M
6146

Packaging Tape - No, Beige Color, 2 in Width, 450 ft Length
MI ITEM #09465371
MFR #6146
Price$174.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
6146

Packaging Tape - No, Beige Color, 2 in Width, 450 ft Length
MI ITEM #09465371
MFR #6146

Mfr description
7010335733 3M WATER ACTIVATED PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fiberglass reinforced, medium duty water activated tape to simplify packing operations
  • Moistened adhesive interacts with porous surfaces to form a powerful, secure bond
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.05/each

Specifications

Dimensions

  • Length
    450 ft
  • Roll Length
    450 ft
  • Roll Width
    2 in
  • Thickness
    5.9 mil
  • Width
    2 in

Details

  • Additional Details
    Adhesive Type, Water Activated, Backing Material, Reinforced Paper, Core Size, 3.0000 in, 76 mm, Units per Case, 12.0
  • Adhesive Material
    Hot Melt Synthetic Rubber Resin
  • Applications
    Automated Carton Sealing, Box Closure, Cold Storage and Tamper Evident
  • Backing Material
    Reinforced Paper
  • Color
    Beige
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Manufacturer Upc Number
    00051115643217
  • Material Type
    Reinforced Paper
  • Reinforcement Type
    Fiberglass
  • Series
    6146
  • Shape
    Roll
  • Tape Type
    Water Activated Tape
  • UPC_NO
    00051115643217

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)