Motion
7010353046 3M FIRE BARRIER DUCT WRAP COLLAR 615+, 1.5 IN X 6 IN X 25 FT, 4

3M
7010353046 3M FIRE BARRIER DUCT WRAP COLLAR 615+, 1.5 IN X 6 IN X 25 FT, 4

3M™ Fire Barrier Duct Wrap Collar 615+, 1.5 in x 6 in x 25 ft, 4/case
Mi Item #09465375
MFR #7010353046 3M FIRE BARRIER DUCT WRAP COLLAR 615+, 1.5 IN X 6 IN X 25 FT, 4
Price$244.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010353046 3M FIRE BARRIER DUCT WRAP COLLAR 615+, 1.5 IN X 6 IN X 25 FT, 4

3M™ Fire Barrier Duct Wrap Collar 615+, 1.5 in x 6 in x 25 ft, 4/case
Mi Item #09465375
MFR #7010353046 3M FIRE BARRIER DUCT WRAP COLLAR 615+, 1.5 IN X 6 IN X 25 FT, 4

Mfr description
7010353046 3M FIRE BARRIER DUCT WRAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proven alternative to 1
  • and 2-hour fire resistant rated shaft enclosures for grease ducts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.52/each

Specifications

Dimensions

  • Overall Length
    25 ft
  • Overall Width
    6 in
  • Weight
    13.5 lb

Details

  • Manufacturer Upc Number
    00051115188046
  • Minimum Order Quantity
    1
  • Product Types
    Duct Wrap Collar
  • UPC_NO
    00051115188046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)