Motion
7000001554 3M LITHOGRAPHERS TAPE 616, RUBY RED, 3/4 IN X 72 YD, 2.4 MIL, 4

3M
7000001554 3M LITHOGRAPHERS TAPE 616, RUBY RED, 3/4 IN X 72 YD, 2.4 MIL, 4

3M™ Lithographers Tape 616, Ruby Red, 3/4 in x 72 yd, 2.4 mil, 48 rolls per case, Boxed
MI ITEM #09465380
MFR #7000001554 3M LITHOGRAPHERS TAPE 616, RUBY RED, 3/4 IN X 72 YD, 2.4 MIL, 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000001554 3M LITHOGRAPHERS TAPE 616, RUBY RED, 3/4 IN X 72 YD, 2.4 MIL, 4

3M™ Lithographers Tape 616, Ruby Red, 3/4 in x 72 yd, 2.4 mil, 48 rolls per case, Boxed
MI ITEM #09465380
MFR #7000001554 3M LITHOGRAPHERS TAPE 616, RUBY RED, 3/4 IN X 72 YD, 2.4 MIL, 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Width
    0.75 in

Details

  • Color
    Red
  • Manufacturer Upc Number
    00021200058844
  • UPC_NO
    00021200058844

Overview

Mfr description
7000001554 3M LITHOGRAPHERS TAPE 616,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ruby Red UPVC film backing to allow accurate positioning
  • Resists effects of changing atmospheric conditions to allow repeated and extended burn times
  • Low caliper backing to minimize ghosting and provide sharper definition
  • Pin-hole free backing to provide continuous opacity to light source to help reduce minimize retouching
  • Firm, long-aging adhesive which is resistant to softening to resist oozing during applications and storage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought