1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000006113 3M PTFE FILM ELECTRICAL TAPE 63, 14 IN X 36 YD, 3 IN CORE, L
3M™ PTFE Film Electrical Tape 63, 14 in x 36 yd, 3 in core, Log Roll, 1 Roll/Case
Mi Item #
09465440
MFR #
7000006113 3M PTFE FILM ELECTRICAL TAPE 63, 14 IN X 36 YD, 3 IN CORE, L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
PTFE Tape
3M 7000006113 3M PTFE FILM ELECTRICAL TAPE 63, 14 IN X 36 YD, 3 IN CORE, L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000006113 3M PTFE FILM ELECTRICAL TAPE 63, 14 IN X 36 YD, 3 IN CORE, L
3M™ PTFE Film Electrical Tape 63, 14 in x 36 yd, 3 in core, Log Roll, 1 Roll/Case
Mi Item #
09465440
MFR #
7000006113 3M PTFE FILM ELECTRICAL TAPE 63, 14 IN X 36 YD, 3 IN CORE, L
Mfr description
7000006113 3M PTFE FILM ELECTRICAL
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
36 yd
Weight
6.1 lb
Width
14 in
Details
Adhesive Material
Acrylic
Color
Transparent
UPC_NO
00051138469870
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items