Motion
7100149181 POST-IT NOTES, 6301-17, 3 IN X 3 IN (76 MM X 76 MM), 3 PACK OF 5

3M
7100149181 POST-IT NOTES, 6301-17, 3 IN X 3 IN (76 MM X 76 MM), 3 PACK OF 5

Post-it® Notes, 6301-17, 3 in x 3 in (76 mm x 76 mm), 3 pack of 50 sheets
Mi Item #09465444
MFR #7100149181 POST-IT NOTES, 6301-17, 3 IN X 3 IN (76 MM X 76 MM), 3 PACK OF 5
Price$4.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100149181 POST-IT NOTES, 6301-17, 3 IN X 3 IN (76 MM X 76 MM), 3 PACK OF 5

Post-it® Notes, 6301-17, 3 in x 3 in (76 mm x 76 mm), 3 pack of 50 sheets
Mi Item #09465444
MFR #7100149181 POST-IT NOTES, 6301-17, 3 IN X 3 IN (76 MM X 76 MM), 3 PACK OF 5

Mfr description
7100149181 POST-IT NOTES, 6301-17, 3
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Cape Town Collection, Lined
  • Perfect for keeping your thoughts in-sync
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.12/each

Specifications

Dimensions

  • Overall Length
    3 in
  • Overall Width
    3 in
  • Weight
    0.18 lb

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051131760707
  • Minimum Order Quantity
    48
  • Product Types
    Lined
  • UPC_NO
    00051131760707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)