Motion
7010379039 POST-IT NOTES 630PK2 3 IN X 3 IN (7.62 CM X 7.62 CM) CANARY YELL

3M
7010379039 POST-IT NOTES 630PK2 3 IN X 3 IN (7.62 CM X 7.62 CM) CANARY YELL

Post-it® Notes 630PK2 3 in x 3 in (7.62 cm x 7.62 cm) Canary Yellow, Lined
Mi Item #09465451
MFR #7010379039 POST-IT NOTES 630PK2 3 IN X 3 IN (7.62 CM X 7.62 CM) CANARY YELL
Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010379039 POST-IT NOTES 630PK2 3 IN X 3 IN (7.62 CM X 7.62 CM) CANARY YELL

Post-it® Notes 630PK2 3 in x 3 in (7.62 cm x 7.62 cm) Canary Yellow, Lined
Mi Item #09465451
MFR #7010379039 POST-IT NOTES 630PK2 3 IN X 3 IN (7.62 CM X 7.62 CM) CANARY YELL

Mfr description
7010379039 POST-IT NOTES 630PK2 3 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Canary Yellow, Lined
  • Post-it® Notes stick securely and remove cleanly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.08/each

Specifications

Dimensions

  • Height
    0.4 in
  • Length
    3 in
  • Weight
    0.253 lb
  • Width
    3 in

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    00021200590290
  • Material
    Paper
  • UPC_NO
    00021200590290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)