Specifications
Dimensions
- Overall Width0.25 in
Details
- ColorGray
- Manufacturer Upc Number00051131063761
- Product TypeDouble Sided Foam Tape
- UPC_NO00051131063761
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)