Motion
640

3M
640

Scotch® Packaging Tape - No, Clear Color, 32 in/lb Tensile Strength, 3/8 in Width, 72 yd Length
Mi Item #09465479
MFR #640
Price$7.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
640

Scotch® Packaging Tape - No, Clear Color, 32 in/lb Tensile Strength, 3/8 in Width, 72 yd Length
Mi Item #09465479
MFR #640

Mfr description
7010374528 SCOTCH LIGHT DUTY PACKAGING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 1.9 mil (0.048 mm) film tape used for bundling, holding and tabbing garments
  • UPVC backing material is 1.2 mil (0.030 mm) thick, moisture and chemical resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.87/each

Specifications

Dimensions

  • Length
    72 yd
  • Roll Length
    72 yd
  • Roll Width
    3/8 in
  • Tensile Strength
    32 in/lb
  • Thickness
    1.9 mil
  • Width
    3/8 in

Details

  • Additional Details
    Adhesive Type, Acrylic, Backing Material, UPVC Film, Thickness, 1.9 mil, Elongation at Break, 65%
  • Adhesive Material
    Acrylic
  • Applications
    Primary Packaging
  • Backing Material
    UPVC Film
  • Color
    Clear
  • Dispenser Type
    Without Dispenser
  • Double Sided
    No
  • Elongation at Break
    65 %
  • Manufacturer Upc Number
    00051111919477
  • Material Type
    UPVC Film
  • Reinforcement Type
    Unreinforced
  • Series
    640
  • Shape
    Roll
  • Tape Type
    Packaging Tape
  • UPC_NO
    00051111919477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)