Specifications
Dimensions
- Package Size16 oz
- Weight1.189 lb
Details
- Application- Scratch Repair - Nick Repair - Pinhole Fill
- ColorRed
- Package TypeTube
- TypeGlaze Putty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)