Motion
7010311825 POST-IT NOTES 653-18AU, 1.5 IN X 2 IN (34, 9 MM X 47, 6 MM) , CA

3M
7010311825 POST-IT NOTES 653-18AU, 1.5 IN X 2 IN (34, 9 MM X 47, 6 MM) , CA

Post-it® Notes 653-18AU, 1 3/8 in x 1 7/8 in (34,9 mm x 47,6 mm) Cape Town Colors, 18 Pads/Pack, 100 Sheets/Pad
Mi Item #09465563
MFR #7010311825 POST-IT NOTES 653-18AU, 1.5 IN X 2 IN (34, 9 MM X 47, 6 MM) , CA
Price$19.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010311825 POST-IT NOTES 653-18AU, 1.5 IN X 2 IN (34, 9 MM X 47, 6 MM) , CA

Post-it® Notes 653-18AU, 1 3/8 in x 1 7/8 in (34,9 mm x 47,6 mm) Cape Town Colors, 18 Pads/Pack, 100 Sheets/Pad
Mi Item #09465563
MFR #7010311825 POST-IT NOTES 653-18AU, 1.5 IN X 2 IN (34, 9 MM X 47, 6 MM) , CA

Mfr description
7010311825 POST-IT NOTES 653-18AU, 1.5
  • For industrial/occupational use only. Not for consumer sale or use.
  • 1 3/8 in x 1 7/8 in, Cape Town Collection
  • Post-it® Notes stick securely and remove cleanly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.04/each

Specifications

Dimensions

  • Length
    1.875 in
  • Weight
    0.63 lb
  • Width
    1.375 in

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051141926117
  • UPC_NO
    00051141926117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)