Motion
7100061168 POST-IT NOTES 653-4AF, 1-3/8 IN X 1-7/8 IN (34, 9 MM X 47, 6 M

3M
7100061168 POST-IT NOTES 653-4AF, 1-3/8 IN X 1-7/8 IN (34, 9 MM X 47, 6 M

Post-it® Notes 653-4AF, 1-3/8 in x 1-7/8 in (34,9 mm x 47,6 mm) Cape Town Collection
Mi Item #09465570
MFR #7100061168 POST-IT NOTES 653-4AF, 1-3/8 IN X 1-7/8 IN (34, 9 MM X 47, 6 M
Price$3.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100061168 POST-IT NOTES 653-4AF, 1-3/8 IN X 1-7/8 IN (34, 9 MM X 47, 6 M

Post-it® Notes 653-4AF, 1-3/8 in x 1-7/8 in (34,9 mm x 47,6 mm) Cape Town Collection
Mi Item #09465570
MFR #7100061168 POST-IT NOTES 653-4AF, 1-3/8 IN X 1-7/8 IN (34, 9 MM X 47, 6 M

Mfr description
7100061168 POST-IT NOTES 653-4AF,
  • For industrial/occupational use only. Not for consumer sale or use.
  • 1 3/8 in x 1 7/8 in, Cape Town Collection
  • These small notes can carry big thoughts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.31/each

Specifications

Dimensions

  • Length
    1.875 in
  • Weight
    0.089 lb
  • Width
    1.375 in

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00021200590184
  • UPC_NO
    00021200590184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)