1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010332776 POST-IT SUPER STICKY RECYCLED NOTES 654-12SST, 3 IN X 3 IN
Post-it® Super Sticky Recycled Notes 654-12SST, 3 in x 3 in (76 mm x 76 mm) Bora Bora Collection
Mi Item #
09465581
MFR #
7010332776 POST-IT SUPER STICKY RECYCLED NOTES 654-12SST, 3 IN X 3 IN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 7010332776 POST-IT SUPER STICKY RECYCLED NOTES 654-12SST, 3 IN X 3 IN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010332776 POST-IT SUPER STICKY RECYCLED NOTES 654-12SST, 3 IN X 3 IN
Post-it® Super Sticky Recycled Notes 654-12SST, 3 in x 3 in (76 mm x 76 mm) Bora Bora Collection
Mi Item #
09465581
MFR #
7010332776 POST-IT SUPER STICKY RECYCLED NOTES 654-12SST, 3 IN X 3 IN
Mfr description
7010332776 POST-IT SUPER STICKY
For industrial/occupational use only. Not for consumer sale or use.
3 in x 3 in, Bora Bora Collection
Made with 67% plant-based adhesive and recycled material
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
3 in
Weight
1.183 lb
Width
3 in
Details
Color
Multi-Color
Manufacturer Upc Number
00021200473692
UPC_NO
00021200473692
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items