Motion
7100086887 POST-IT NOTES 654-15SSMULTI2, 3 IN X 3 IN (76 MM X 7

3M
7100086887 POST-IT NOTES 654-15SSMULTI2, 3 IN X 3 IN (76 MM X 7

Post-it® Notes 654-15SSMULTI2, 3 in x 3 in (76 mm x 76 mm)
MI ITEM #09465588
MFR #7100086887 POST-IT NOTES 654-15SSMULTI2, 3 IN X 3 IN (76 MM X 7
List Price$19.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100086887 POST-IT NOTES 654-15SSMULTI2, 3 IN X 3 IN (76 MM X 7

Post-it® Notes 654-15SSMULTI2, 3 in x 3 in (76 mm x 76 mm)
MI ITEM #09465588
MFR #7100086887 POST-IT NOTES 654-15SSMULTI2, 3 IN X 3 IN (76 MM X 7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.67/each for your price

Overview

Mfr description
7100086887 POST-IT NOTES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Miami Collection and Rio de Janeiro Collection
  • Put your note where it'll get noticed - like file cabinets, doors and walls
  • Sticks to practically any surface and removes cleanly
  • Multi pack has colors for every need
  • 15 Pads/Pack, 45 Sheets/Pad
  • A World of Color Miami Collection is inspired by the vivid colors that capture the exuberant soul of this urban paradise
  • A World of Color Rio de Janeiro Collection expresses dramatic colors that celebrate this Brazilian metropolis
  • Post-it® Super Sticky Notes are recyclable

Specifications

  • Manufacturer Upc Number
    00051125002370
  • UPC_NO
    00051125002370
  • Weight
    0.81 lb
  • Length
    3 in
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text