Motion
7010371311 POST-IT NOTES 654-2700-YW 654-2700-YW

3M
7010371311 POST-IT NOTES 654-2700-YW 654-2700-YW

Post-it® Notes 654-2700-YW
Mi Item #09465606
MFR #7010371311 POST-IT NOTES 654-2700-YW 654-2700-YW
Price$46.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010371311 POST-IT NOTES 654-2700-YW 654-2700-YW

Post-it® Notes 654-2700-YW
Mi Item #09465606
MFR #7010371311 POST-IT NOTES 654-2700-YW 654-2700-YW

Mfr description
7010371311 POST-IT NOTES 654-2700-YW
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Canary Yellow
  • Ensure your message stands out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.69/each

Specifications

Dimensions

  • Overall Length
    3 in
  • Overall Width
    3 in
  • Weight
    2.737 lb

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    00051141909967
  • Minimum Order Quantity
    8
  • Product Types
    Notes
  • UPC_NO
    00051141909967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)