Motion
7100057827 POST-IT SUPER STICKY NOTES 654-6SSAU, 3 IN X 3 IN (76 MM X 76 MM

3M
7100057827 POST-IT SUPER STICKY NOTES 654-6SSAU, 3 IN X 3 IN (76 MM X 76 MM

Post-it® Super Sticky Notes 654-6SSAU, 3 in x 3 in (76 mm x 76 mm) 6 pads, 65 sheets/pad. Rio de Janeiro Collection
MI ITEM #09465625
MFR #7100057827 POST-IT SUPER STICKY NOTES 654-6SSAU, 3 IN X 3 IN (76 MM X 76 MM
List Price$12.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100057827 POST-IT SUPER STICKY NOTES 654-6SSAU, 3 IN X 3 IN (76 MM X 76 MM

Post-it® Super Sticky Notes 654-6SSAU, 3 in x 3 in (76 mm x 76 mm) 6 pads, 65 sheets/pad. Rio de Janeiro Collection
MI ITEM #09465625
MFR #7100057827 POST-IT SUPER STICKY NOTES 654-6SSAU, 3 IN X 3 IN (76 MM X 76 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.02/each for your price

Overview

Mfr description
7100057827 POST-IT SUPER STICKY NOTES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Rio de Janeiro Collection
  • Post-it® Super Sticky Notes stick and re-stick so your thoughts get noticed
  • Post-it® Super Sticky Notes have 2X the sticking power
  • Download the free Post-it® App. Whether you’re working or learning remotely, the Post-it® App is the perfect way to capture and share ideas, keep track of assignments, or create colorful calendars with your friends. Share across multiple platforms including Dropbox, Trello®, PowerPoint®, or synced across your devices
  • Use for reminders on doors, windows and walls
  • 6 Pads/Pack, 65 Sheets/Pad
  • Post-it® Super Sticky Notes are recyclable
  • The paper in Post-it® Super Sticky Notes is sourced from certified, renewable and responsibly managed forests.

Specifications

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00021200980442
  • UPC_NO
    00021200980442
  • Weight
    0.421 lb
  • Length
    3 in
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text