1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100104288 POST-IT NOTES 654-RP, 3 IN X 3 IN CANARY YELLOW
Post-it® Notes 654-RP, 3 in x 3 in Canary Yellow
Mi Item #
09465650
MFR #
7100104288 POST-IT NOTES 654-RP, 3 IN X 3 IN CANARY YELLOW
Price
$28.56
/each
Qty
Add to Cart
Previous Page
Home
3M 7100104288 POST-IT NOTES 654-RP, 3 IN X 3 IN CANARY YELLOW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100104288 POST-IT NOTES 654-RP, 3 IN X 3 IN CANARY YELLOW
Post-it® Notes 654-RP, 3 in x 3 in Canary Yellow
Mi Item #
09465650
MFR #
7100104288 POST-IT NOTES 654-RP, 3 IN X 3 IN CANARY YELLOW
Mfr description
7100104288 POST-IT NOTES 654-RP, 3 IN
For industrial/occupational use only. Not for consumer sale or use.
3 in x 3 in, Canary Yellow
Made with 67% plant-based adhesive and recycled material
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$28
.56
/each
Add to Cart
Specifications
Dimensions
Length
3 in
Weight
1.224 lb
Width
3 in
Details
Color
Yellow
Manufacturer Upc Number
00051141232942
UPC_NO
00051141232942
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items