Motion
7000047940 POST-IT SUPER STICKY NOTES 655-12SSCY, 3 IN X 5 IN (76 MM X 127

3M
7000047940 POST-IT SUPER STICKY NOTES 655-12SSCY, 3 IN X 5 IN (76 MM X 127

Post-it® Super Sticky Notes 655-12SSCY, 3 in x 5 in (76 mm x 127 mm) Canary Yellow, 12 pk, 90 sh per pad
Mi Item #09465658
MFR #7000047940 POST-IT SUPER STICKY NOTES 655-12SSCY, 3 IN X 5 IN (76 MM X 127
Price$33.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047940 POST-IT SUPER STICKY NOTES 655-12SSCY, 3 IN X 5 IN (76 MM X 127

Post-it® Super Sticky Notes 655-12SSCY, 3 in x 5 in (76 mm x 127 mm) Canary Yellow, 12 pk, 90 sh per pad
Mi Item #09465658
MFR #7000047940 POST-IT SUPER STICKY NOTES 655-12SSCY, 3 IN X 5 IN (76 MM X 127

Mfr description
7000047940 POST-IT SUPER STICKY NOTES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 5 in, Canary Yellow
  • Post-it® Super Sticky Notes stick and re-stick so your thoughts get noticed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.06/each

Specifications

Dimensions

  • Length
    5 in
  • Weight
    1.93 lb
  • Width
    3 in

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    00021200531231
  • Material
    Paper
  • UPC_NO
    00021200531231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)