Motion
7100088532 POST-IT SUPER STICKY NOTES 660-3SSMIA, 4 IN X 6 IN (101 MM X 152

3M
7100088532 POST-IT SUPER STICKY NOTES 660-3SSMIA, 4 IN X 6 IN (101 MM X 152

Post-it® Super Sticky Notes 660-3SSMIA, 4 in x 6 in (101 mm x 152 mm), Miami Collection, 3 Pads/Pack, 90 Sheets/Pad, Lined
MI ITEM #09465671
MFR #7100088532 POST-IT SUPER STICKY NOTES 660-3SSMIA, 4 IN X 6 IN (101 MM X 152
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100088532 POST-IT SUPER STICKY NOTES 660-3SSMIA, 4 IN X 6 IN (101 MM X 152

Post-it® Super Sticky Notes 660-3SSMIA, 4 in x 6 in (101 mm x 152 mm), Miami Collection, 3 Pads/Pack, 90 Sheets/Pad, Lined
MI ITEM #09465671
MFR #7100088532 POST-IT SUPER STICKY NOTES 660-3SSMIA, 4 IN X 6 IN (101 MM X 152

Mfr description
7100088532 POST-IT SUPER STICKY NOTES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 4 in x 6 in, Lined, Miami Collection
  • Post-it® Super Sticky Notes stick and re-stick so your to-do lists get noticed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 in
  • Weight
    0.796 lb
  • Width
    4 in

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051125006224
  • UPC_NO
    00051125006224

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)