Motion
7100048299 POST-IT SUPER STICKY RECYCLED NOTES 660-3SSNRP, 4 IN X 6 IN

3M
7100048299 POST-IT SUPER STICKY RECYCLED NOTES 660-3SSNRP, 4 IN X 6 IN

Post-it® Super Sticky Recycled Notes 660-3SSNRP, 4 in x 6 in (101 mm x 152 mm) Bali Collection, Lined 5 Pads/Pack
MI ITEM #09465672
MFR #7100048299 POST-IT SUPER STICKY RECYCLED NOTES 660-3SSNRP, 4 IN X 6 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100048299 POST-IT SUPER STICKY RECYCLED NOTES 660-3SSNRP, 4 IN X 6 IN

Post-it® Super Sticky Recycled Notes 660-3SSNRP, 4 in x 6 in (101 mm x 152 mm) Bali Collection, Lined 5 Pads/Pack
MI ITEM #09465672
MFR #7100048299 POST-IT SUPER STICKY RECYCLED NOTES 660-3SSNRP, 4 IN X 6 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100048299 POST-IT SUPER STICKY
  • For industrial/occupational use only. Not for consumer sale or use.
  • 4 in x 6 in, Bali Collection, Lined
  • Post-it® Super Sticky Notes stick and re-stick so your to-do lists get noticed
  • Reliably sticks so your list stays front and center
  • Post-it® Super Sticky Notes have 2X the sticking power
  • Use for to-do lists on doors, windows and walls
  • 3 Pads/Pack, 90 Sheets/Pad
  • Move your to-do list with you throughout the day
  • Post-it® Super Sticky Notes are recyclable
  • The paper in Post-it® Super Sticky Notes is sourced from certified, renewable and responsibly managed forests.

Specifications

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051131973527
  • UPC_NO
    00051131973527
  • Weight
    0.802 lb
  • Length
    6 in
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text