1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100142989 POST-IT NOTES, 660-5ANT, 4 IN X 6 IN (101 MM X 152 MM)
Post-it® Notes, 660-5ANT, 4 in x 6 in (101 mm x 152 mm)
MI ITEM #
09465676
MFR #
7100142989 POST-IT NOTES, 660-5ANT, 4 IN X 6 IN (101 MM X 152 MM)
Price
$23.99
/each
Qty
Add to Cart
Previous Page
Home
3M 7100142989 POST-IT NOTES, 660-5ANT, 4 IN X 6 IN (101 MM X 152 MM)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100142989 POST-IT NOTES, 660-5ANT, 4 IN X 6 IN (101 MM X 152 MM)
Post-it® Notes, 660-5ANT, 4 in x 6 in (101 mm x 152 mm)
MI ITEM #
09465676
MFR #
7100142989 POST-IT NOTES, 660-5ANT, 4 IN X 6 IN (101 MM X 152 MM)
Mfr description
7100142989 POST-IT NOTES, 660-5ANT, 4
For industrial/occupational use only. Not for consumer sale or use.
4 in x 6 in, Assorted Pastel Colors, Lined
Track progress throughout the day by marking off your list
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$23
.99
/each
Add to Cart
Specifications
Dimensions
Overall Length
6 in
Overall Width
4 in
Weight
1.234 lb
Details
Color
Multi-Color
Manufacturer Upc Number
00021200418266
Minimum Order Quantity
14
Product Types
Lined
UPC_NO
00021200418266
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items