Motion
7100138892 POST-IT PAGE MARKER, 670-10AB, 1/2 IN X 1 3/4 IN (12, 7 MM

3M
7100138892 POST-IT PAGE MARKER, 670-10AB, 1/2 IN X 1 3/4 IN (12, 7 MM

Post-it® Page Marker, 670-10AB, 1/2 in x 1 3/4 in (12,7 mm x 44,4 mm)
MI ITEM #09465706
MFR #7100138892 POST-IT PAGE MARKER, 670-10AB, 1/2 IN X 1 3/4 IN (12, 7 MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138892 POST-IT PAGE MARKER, 670-10AB, 1/2 IN X 1 3/4 IN (12, 7 MM

Post-it® Page Marker, 670-10AB, 1/2 in x 1 3/4 in (12,7 mm x 44,4 mm)
MI ITEM #09465706
MFR #7100138892 POST-IT PAGE MARKER, 670-10AB, 1/2 IN X 1 3/4 IN (12, 7 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1.75 in
  • Weight
    0.092 lb
  • Width
    0.5 in

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051141944784
  • UPC_NO
    00051141944784

Overview

Mfr description
7100138892 POST-IT PAGE MARKER,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Perfect to mark documents to come back to later
  • Page markers stay put and lets you reposition as needed
  • Flag your documents and have room to write notes
  • Assorted Neon Colors, 1/2 in x 2 in
  • 50 Sheets/Pad, 10 Pads/Pack
  • Post-it® Notes are recyclable
  • The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought