Motion
7100036469 POST-IT PAGE MARKERS 670-5AF, 0.5 IN X 1.75 IN (12, 7 MM X

3M
7100036469 POST-IT PAGE MARKERS 670-5AF, 0.5 IN X 1.75 IN (12, 7 MM X

Post-it® Page Markers 670-5AF, 0.5 in x 1.75 in (12,7 mm x 44,4 mm)
MI ITEM #09465709
MFR #7100036469 POST-IT PAGE MARKERS 670-5AF, 0.5 IN X 1.75 IN (12, 7 MM X
List Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100036469 POST-IT PAGE MARKERS 670-5AF, 0.5 IN X 1.75 IN (12, 7 MM X

Post-it® Page Markers 670-5AF, 0.5 in x 1.75 in (12,7 mm x 44,4 mm)
MI ITEM #09465709
MFR #7100036469 POST-IT PAGE MARKERS 670-5AF, 0.5 IN X 1.75 IN (12, 7 MM X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.95/each for your price

Overview

Mfr description
7100036469 POST-IT PAGE MARKERS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for temporary marking of reference materials
  • Stays put until you decide to move it
  • Rainbow of color in every pack are easy to spot and easy to write on
  • Assorted Fluorescent Colors , 1/2 in x 2 in
  • 50 Sheets/Pad, 5 Pads/Pack
  • Post-it® Notes are recyclable
  • The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests

Specifications

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00021200590269
  • UPC_NO
    00021200590269
  • Height
    0.5 in
  • Length
    2 in
  • Weight
    0.063 lb
  • Width
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text