Motion
7100036472 POST-IT PAGE MARKER 671-4AF, 7/8 IN X 2 7/8 IN X (22, 2 MM X 73

3M
7100036472 POST-IT PAGE MARKER 671-4AF, 7/8 IN X 2 7/8 IN X (22, 2 MM X 73

Post-it® Page Marker 671-4AF, 7/8 in x 2 7/8 in x (22,2 mm x 73 mm) Assorted Colors
Mi Item #09465712
MFR #7100036472 POST-IT PAGE MARKER 671-4AF, 7/8 IN X 2 7/8 IN X (22, 2 MM X 73
Price$7.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100036472 POST-IT PAGE MARKER 671-4AF, 7/8 IN X 2 7/8 IN X (22, 2 MM X 73

Post-it® Page Marker 671-4AF, 7/8 in x 2 7/8 in x (22,2 mm x 73 mm) Assorted Colors
Mi Item #09465712
MFR #7100036472 POST-IT PAGE MARKER 671-4AF, 7/8 IN X 2 7/8 IN X (22, 2 MM X 73

Mfr description
7100036472 POST-IT PAGE MARKER 671-4AF,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great to use to color code your documents
  • Safe to use on almost all documents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.11/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    3 in
  • Weight
    0.093 lb
  • Width
    0.875 in

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00021200594380
  • UPC_NO
    00021200594380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)