Motion
7100036471 POST-IT PAGE MARKER 671-4AU, 7/8 IN X 2 7/8 IN X (22, 2 MM X 73

3M
7100036471 POST-IT PAGE MARKER 671-4AU, 7/8 IN X 2 7/8 IN X (22, 2 MM X 73

Post-it® Page Marker 671-4AU, 7/8 in x 2 7/8 in x (22,2 mm x 73 mm) Assorted Colors
MI ITEM #09465713
MFR #7100036471 POST-IT PAGE MARKER 671-4AU, 7/8 IN X 2 7/8 IN X (22, 2 MM X 73
Price$7.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100036471 POST-IT PAGE MARKER 671-4AU, 7/8 IN X 2 7/8 IN X (22, 2 MM X 73

Post-it® Page Marker 671-4AU, 7/8 in x 2 7/8 in x (22,2 mm x 73 mm) Assorted Colors
MI ITEM #09465713
MFR #7100036471 POST-IT PAGE MARKER 671-4AU, 7/8 IN X 2 7/8 IN X (22, 2 MM X 73

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.11/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    3 in
  • Weight
    0.091 lb
  • Width
    0.875 in

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00021200588488
  • UPC_NO
    00021200588488

Overview

Mfr description
7100036471 POST-IT PAGE MARKER 671-4AU,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great to use to color code your documents
  • Handy to mark any document and stays put until removed
  • Easy to write on and recyclable
  • Assorted Ultra Colors, 1/2 in x 2 in
  • 50 Sheets/Pad, 4 Pads/Pack
  • Post-it® Notes are recyclable
  • The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought