Motion
7010332778 POST-IT SUPER STICKY RECYCLED NOTES 675-6SST, 4 IN X 4 IN B

3M
7010332778 POST-IT SUPER STICKY RECYCLED NOTES 675-6SST, 4 IN X 4 IN B

Post-it® Super Sticky Recycled Notes 675-6SST, 4 in x 4 in Bora Bora Collection, Lined, 6 Pads/Pack, 90 Sheets/Pad
MI ITEM #09465729
MFR #7010332778 POST-IT SUPER STICKY RECYCLED NOTES 675-6SST, 4 IN X 4 IN B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010332778 POST-IT SUPER STICKY RECYCLED NOTES 675-6SST, 4 IN X 4 IN B

Post-it® Super Sticky Recycled Notes 675-6SST, 4 in x 4 in Bora Bora Collection, Lined, 6 Pads/Pack, 90 Sheets/Pad
MI ITEM #09465729
MFR #7010332778 POST-IT SUPER STICKY RECYCLED NOTES 675-6SST, 4 IN X 4 IN B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010332778 POST-IT SUPER STICKY
  • For industrial/occupational use only. Not for consumer sale or use.
  • 4 in x 4 in, Bora Bora Collection, Lined
  • Post-it® Super Sticky Notes stick and re-stick so your to-do lists get noticed
  • Post-it® Super Sticky Notes have 2X the sticking power
  • Stop spending hours transcribing notes after a brainstorm; download the free Post-it® App. Now you can instantly capture and save your work so you can share notes with your team without recaps or delays
  • Use for reminders on doors, windows and walls
  • 6 Pads/Pack, 90 Sheets/Pad
  • Move your to-do list with you throughout the day
  • Post-it® Super Sticky Notes are recyclable
  • The paper in Post-it® Super Sticky Notes is sourced from certified, renewable and responsibly managed forests
  • Easily capture, organize and share your Post-it® Super Sticky Notes with the Post-it® Plus App
  • Keep track of daily tasks with lined notes that stick practically anywhere

Specifications

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051131937901
  • UPC_NO
    00051131937901
  • Weight
    1.046 lb
  • Length
    4 in
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text