Motion
7010332170 POST-IT TABS 676-ALYR, .625 IN. X 1.5 IN. (15, 8 MM X 38, 1 MM)

3M
7010332170 POST-IT TABS 676-ALYR, .625 IN. X 1.5 IN. (15, 8 MM X 38, 1 MM)

Post-it® Tabs 676-ALYR, .625 in. x 1.5 in. (15,8 mm x 38,1 mm)
MI ITEM #09465733
MFR #7010332170 POST-IT TABS 676-ALYR, .625 IN. X 1.5 IN. (15, 8 MM X 38, 1 MM)
List Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010332170 POST-IT TABS 676-ALYR, .625 IN. X 1.5 IN. (15, 8 MM X 38, 1 MM)

Post-it® Tabs 676-ALYR, .625 in. x 1.5 in. (15,8 mm x 38,1 mm)
MI ITEM #09465733
MFR #7010332170 POST-IT TABS 676-ALYR, .625 IN. X 1.5 IN. (15, 8 MM X 38, 1 MM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.09/each for your price

Overview

Mfr description
7010332170 POST-IT TABS 676-ALYR, .625
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable. Writable. Repositionable
  • Post-it® Tabs create necessary order by allowing you to easily organize
  • Assorted bright colors give you flexibility to organize by color
  • Tabs are durable, you can write on them, and reposition as needed
  • 10 Tabs/Color, 4 Colors with a total of 40 Tabs/On-the-Go Dispenser
  • Easily create sections in notebooks, planners, binders, textbooks, cookbooks and more
  • Sticks securely, removes cleanly when you are finished using them
  • The dispenser keeps Tabs organized and easy to find
  • Extra thickness prevents wear and tear.

Specifications

  • Manufacturer Upc Number
    00051141361383
  • UPC_NO
    00051141361383
  • Length
    1.5 in
  • Weight
    0.066 lb
  • Width
    0.625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text