1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100033522 POST-IT FLAGS 680-2-24, 1 IN. X 1.7 IN. (25, 4 MM X 43, 2 MM) BL
Post-it® Flags 680-2-24, 1 in. x 1.7 in. (25,4 mm x 43,2 mm) Blue 24 dis/pk, 2 pk/cs
Mi Item #
09465740
MFR #
7100033522 POST-IT FLAGS 680-2-24, 1 IN. X 1.7 IN. (25, 4 MM X 43, 2 MM) BL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 7100033522 POST-IT FLAGS 680-2-24, 1 IN. X 1.7 IN. (25, 4 MM X 43, 2 MM) BL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100033522 POST-IT FLAGS 680-2-24, 1 IN. X 1.7 IN. (25, 4 MM X 43, 2 MM) BL
Post-it® Flags 680-2-24, 1 in. x 1.7 in. (25,4 mm x 43,2 mm) Blue 24 dis/pk, 2 pk/cs
Mi Item #
09465740
MFR #
7100033522 POST-IT FLAGS 680-2-24, 1 IN. X 1.7 IN. (25, 4 MM X 43, 2 MM) BL
Mfr description
7100033522 POST-IT FLAGS 680-2-24, 1
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
1.7 in
Weight
0.746 lb
Width
1 in
Details
Color
Blue
UPC_NO
00051131968806
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items