Motion
7000126926 POST-IT SIGN HERE FLAGS 680-31 (36) 1 IN X 1.7 IN (25, 4 MM X 4

3M
7000126926 POST-IT SIGN HERE FLAGS 680-31 (36) 1 IN X 1.7 IN (25, 4 MM X 4

Post-it® Sign Here Flags 680-31 (36) 1 in x 1.7 in (25,4 mm x 43,2 mm) 50 flags/pd, 36pds/cs
MI ITEM #09465741
MFR #7000126926 POST-IT SIGN HERE FLAGS 680-31 (36) 1 IN X 1.7 IN (25, 4 MM X 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000126926 POST-IT SIGN HERE FLAGS 680-31 (36) 1 IN X 1.7 IN (25, 4 MM X 4

Post-it® Sign Here Flags 680-31 (36) 1 in x 1.7 in (25,4 mm x 43,2 mm) 50 flags/pd, 36pds/cs
MI ITEM #09465741
MFR #7000126926 POST-IT SIGN HERE FLAGS 680-31 (36) 1 IN X 1.7 IN (25, 4 MM X 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000126926 POST-IT SIGN HERE FLAGS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Red
  • UPC_NO
    00021200705304
  • Height
    1 in
  • Length
    1.7 in
  • Weight
    0.032 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text