Motion
7100033525 POST-IT FLAGS 680-9-24, 1 IN. X 1.7 IN. (25, 4 MM X 43, 2 MM) CA

3M
7100033525 POST-IT FLAGS 680-9-24, 1 IN. X 1.7 IN. (25, 4 MM X 43, 2 MM) CA

Post-it® Flags 680-9-24, 1 in. x 1.7 in. (25,4 mm x 43,2 mm) Canary Yellow 24 dis/pk 2 pk/cs
MI ITEM #09465747
MFR #7100033525 POST-IT FLAGS 680-9-24, 1 IN. X 1.7 IN. (25, 4 MM X 43, 2 MM) CA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100033525 POST-IT FLAGS 680-9-24, 1 IN. X 1.7 IN. (25, 4 MM X 43, 2 MM) CA

Post-it® Flags 680-9-24, 1 in. x 1.7 in. (25,4 mm x 43,2 mm) Canary Yellow 24 dis/pk 2 pk/cs
MI ITEM #09465747
MFR #7100033525 POST-IT FLAGS 680-9-24, 1 IN. X 1.7 IN. (25, 4 MM X 43, 2 MM) CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100033525 POST-IT FLAGS 680-9-24, 1
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Yellow
  • UPC_NO
    00051131968837
  • Length
    1.75 in
  • Weight
    0.746 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text