Motion
7010383982 POST-IT FLAGS 680-BE12, 1 IN. X 1.7 IN. (25.4 MM X 43.2 MM) BLUE

3M
7010383982 POST-IT FLAGS 680-BE12, 1 IN. X 1.7 IN. (25.4 MM X 43.2 MM) BLUE

Post-it® Flags 680-BE12, 1 in. x 1.7 in. (25.4 mm x 43.2 mm) Blue 12 disp box, 4 bx/cs
MI ITEM #09465748
MFR #7010383982 POST-IT FLAGS 680-BE12, 1 IN. X 1.7 IN. (25.4 MM X 43.2 MM) BLUE
List Price$73.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010383982 POST-IT FLAGS 680-BE12, 1 IN. X 1.7 IN. (25.4 MM X 43.2 MM) BLUE

Post-it® Flags 680-BE12, 1 in. x 1.7 in. (25.4 mm x 43.2 mm) Blue 12 disp box, 4 bx/cs
MI ITEM #09465748
MFR #7010383982 POST-IT FLAGS 680-BE12, 1 IN. X 1.7 IN. (25.4 MM X 43.2 MM) BLUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.53/each for your price

Overview

Mfr description
7010383982 POST-IT FLAGS 680-BE12, 1
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue, 1 in. Wide
  • Find it fast
  • Flags make it simple to mark and highlight important information
  • Ideal for marking documents without writing on them
  • 50/Dispenser, 12 Dispensers/Pack
  • Use to draw attention to critical items, organize files or color-coding
  • Make it simple to request action
  • Sticks securely, removes cleanly
  • The dispenser keeps flags organized and easy to find.

Specifications

  • Color
    Blue
  • Manufacturer Upc Number
    00051131983700
  • UPC_NO
    00051131983700
  • Length
    1.7 in
  • Weight
    0.35 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text