Motion
7100046356 POST-IT FLAGS 680-EG-ALT, .94 IN. X 1.7 IN. (23, 8 MM X 43, 2 MM

3M
7100046356 POST-IT FLAGS 680-EG-ALT, .94 IN. X 1.7 IN. (23, 8 MM X 43, 2 MM

Post-it® Flags 680-EG-ALT, .94 in. x 1.7 in. (23,8 mm x 43,2 mm)
MI ITEM #09465750
MFR #7100046356 POST-IT FLAGS 680-EG-ALT, .94 IN. X 1.7 IN. (23, 8 MM X 43, 2 MM
List Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100046356 POST-IT FLAGS 680-EG-ALT, .94 IN. X 1.7 IN. (23, 8 MM X 43, 2 MM

Post-it® Flags 680-EG-ALT, .94 in. x 1.7 in. (23,8 mm x 43,2 mm)
MI ITEM #09465750
MFR #7100046356 POST-IT FLAGS 680-EG-ALT, .94 IN. X 1.7 IN. (23, 8 MM X 43, 2 MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.09/each for your price

Overview

Mfr description
7100046356 POST-IT FLAGS 680-EG-ALT,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Assorted Bright Colors, .47 in. Wide
  • Find it fast
  • Flags make it simple to mark and highlight important information
  • Ideal for marking documents without writing on them
  • 60/Dispenser, 1 Dispenser/Pack
  • Bright colors and high-quality stick so you can always find your spot
  • Make it simple to request action
  • Sticks securely and removes cleanly
  • The dispenser keeps flags organized and easy to find.

Specifications

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051141944791
  • UPC_NO
    00051141944791
  • Length
    1.7 in
  • Weight
    0.066 lb
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought