Motion
7100117012 POST-IT FLAGS, 680-HVBE, 1 IN. X 1.7 IN. (25, 4 MM X 43, 2 MM),

3M
7100117012 POST-IT FLAGS, 680-HVBE, 1 IN. X 1.7 IN. (25, 4 MM X 43, 2 MM),

Post-it® Flags, 680-HVBE, 1 in. x 1.7 in. (25,4 mm x 43,2 mm), 24/case
MI ITEM #09465753
MFR #7100117012 POST-IT FLAGS, 680-HVBE, 1 IN. X 1.7 IN. (25, 4 MM X 43, 2 MM),
List Price$26.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100117012 POST-IT FLAGS, 680-HVBE, 1 IN. X 1.7 IN. (25, 4 MM X 43, 2 MM),

Post-it® Flags, 680-HVBE, 1 in. x 1.7 in. (25,4 mm x 43,2 mm), 24/case
MI ITEM #09465753
MFR #7100117012 POST-IT FLAGS, 680-HVBE, 1 IN. X 1.7 IN. (25, 4 MM X 43, 2 MM),

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.66/each for your price

Overview

Mfr description
7100117012 POST-IT FLAGS, 680-HVBE, 1
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for marking documents without writing on them
  • Sticks securely and removes cleanly
  • Dispenser is lightweight to go wherever you need to work
  • Standard Flag, Blue, 1 in Wide
  • 200/Desk Grip Dispenser, 1 Dispenser/Pack

Specifications

  • Color
    Blue
  • Manufacturer Upc Number
    00051141944807
  • UPC_NO
    00051141944807
  • Length
    1.7 in
  • Weight
    0.089 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text