Motion
7010384953 POST-IT FLAGS 680-PBG, .94 IN. X 1.7 IN. (23.8 MM X 43.2 MM) PUR

3M
7010384953 POST-IT FLAGS 680-PBG, .94 IN. X 1.7 IN. (23.8 MM X 43.2 MM) PUR

Post-it® Flags 680-PBG, .94 in. x 1.7 in. (23.8 mm x 43.2 mm) Purple, Beige, Green 24 pk/cs
Mi Item #09465762
MFR #7010384953 POST-IT FLAGS 680-PBG, .94 IN. X 1.7 IN. (23.8 MM X 43.2 MM) PUR
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010384953 POST-IT FLAGS 680-PBG, .94 IN. X 1.7 IN. (23.8 MM X 43.2 MM) PUR

Post-it® Flags 680-PBG, .94 in. x 1.7 in. (23.8 mm x 43.2 mm) Purple, Beige, Green 24 pk/cs
Mi Item #09465762
MFR #7010384953 POST-IT FLAGS 680-PBG, .94 IN. X 1.7 IN. (23.8 MM X 43.2 MM) PUR

Mfr description
7010384953 POST-IT FLAGS 680-PBG, .94
  • For industrial/occupational use only. Not for consumer sale or use.
  • Purple, Blue, Green, .94 in. Wide
  • Find it fast
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.09/each

Specifications

Dimensions

  • Length
    1.7 in
  • Weight
    0.046 lb
  • Width
    0.94 in

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051131972902
  • Material
    Paper
  • UPC_NO
    00051131972902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)