Motion
7000127121 POST-IT FLAGS 680-PGOP2, .94 IN. X 1.7 IN. (23.8 MM X 43.2 MM) B

3M
7000127121 POST-IT FLAGS 680-PGOP2, .94 IN. X 1.7 IN. (23.8 MM X 43.2 MM) B

Post-it® Flags 680-PGOP2, .94 in. x 1.7 in. (23.8 mm x 43.2 mm) Blue, Purple, Green, Orange 24 pk/cs
Mi Item #09465763
MFR #7000127121 POST-IT FLAGS 680-PGOP2, .94 IN. X 1.7 IN. (23.8 MM X 43.2 MM) B
Price$23.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000127121 POST-IT FLAGS 680-PGOP2, .94 IN. X 1.7 IN. (23.8 MM X 43.2 MM) B

Post-it® Flags 680-PGOP2, .94 in. x 1.7 in. (23.8 mm x 43.2 mm) Blue, Purple, Green, Orange 24 pk/cs
Mi Item #09465763
MFR #7000127121 POST-IT FLAGS 680-PGOP2, .94 IN. X 1.7 IN. (23.8 MM X 43.2 MM) B

Mfr description
7000127121 POST-IT FLAGS 680-PGOP2,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Assorted Bright Colors, .94 in. Wide
  • Find it fast
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.07/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    1.7 in
  • Weight
    0.07 lb
  • Width
    0.94 in

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00053200020156
  • UPC_NO
    00053200020156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)