Motion
7000127122 POST-IT FLAGS 680-RYGB2, .94 IN. X 1.7 IN. (23.8 MM X 43.2 MM) R

3M
7000127122 POST-IT FLAGS 680-RYGB2, .94 IN. X 1.7 IN. (23.8 MM X 43.2 MM) R

Post-it® Flags 680-RYGB2, .94 in. x 1.7 in. (23.8 mm x 43.2 mm) Red, Yellow, Blue, Green 24 pk/cs
MI ITEM #09465769
MFR #7000127122 POST-IT FLAGS 680-RYGB2, .94 IN. X 1.7 IN. (23.8 MM X 43.2 MM) R
List Price$23.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000127122 POST-IT FLAGS 680-RYGB2, .94 IN. X 1.7 IN. (23.8 MM X 43.2 MM) R

Post-it® Flags 680-RYGB2, .94 in. x 1.7 in. (23.8 mm x 43.2 mm) Red, Yellow, Blue, Green 24 pk/cs
MI ITEM #09465769
MFR #7000127122 POST-IT FLAGS 680-RYGB2, .94 IN. X 1.7 IN. (23.8 MM X 43.2 MM) R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.07/each for your price

Overview

Mfr description
7000127122 POST-IT FLAGS 680-RYGB2,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Assorted Primary Colors, .94 in. Wide
  • Find it fast
  • Flags make it simple to mark and highlight important information
  • Ideal for drawing attention to information in documents without writing on them
  • 80/Dispenser, 2 Dispensers/Pack
  • Use to draw attention to critical items, organize files or color-coding
  • Make it simple to request action
  • Sticks securely, removes cleanly
  • The dispenser keeps flags organized and easy to find.

Specifications

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00053200020170
  • UPC_NO
    00053200020170
  • Height
    1 in
  • Length
    1.7 in
  • Weight
    0.07 lb
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text