Motion
7000122626 POST-IT FLAGS 680-SH4VA 1 IN. X 1.7 IN.

3M
7000122626 POST-IT FLAGS 680-SH4VA 1 IN. X 1.7 IN.

Post-it® Flags 680-SH4VA 1 in. x 1.7 in.
Mi Item #09465772
MFR #7000122626 POST-IT FLAGS 680-SH4VA 1 IN. X 1.7 IN.
Price$30.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122626 POST-IT FLAGS 680-SH4VA 1 IN. X 1.7 IN.

Post-it® Flags 680-SH4VA 1 in. x 1.7 in.
Mi Item #09465772
MFR #7000122626 POST-IT FLAGS 680-SH4VA 1 IN. X 1.7 IN.

Mfr description
7000122626 POST-IT FLAGS 680-SH4VA 1
  • For industrial/occupational use only. Not for consumer sale or use.
  • Assorted Colors, Sign Here Message, 1 in. Wide
  • Find it fast
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.42/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    1.7 in
  • Weight
    0.131 lb
  • Width
    1 in

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051131945036
  • UPC_NO
    00051131945036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)