1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010383983 POST-IT FLAGS 680-YW12, 1 IN. X 1.7 IN. (25.4 MM X 43.2 MM) CANA
Post-it® Flags 680-YW12, 1 in. x 1.7 in. (25.4 mm x 43.2 mm) Canary Yellow 12 disp/box 4 bx/cs
Mi Item #
09465776
MFR #
7010383983 POST-IT FLAGS 680-YW12, 1 IN. X 1.7 IN. (25.4 MM X 43.2 MM) CANA
Price
$73.53
/each
Qty
Add to Cart
Previous Page
Home
3M 7010383983 POST-IT FLAGS 680-YW12, 1 IN. X 1.7 IN. (25.4 MM X 43.2 MM) CANA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010383983 POST-IT FLAGS 680-YW12, 1 IN. X 1.7 IN. (25.4 MM X 43.2 MM) CANA
Post-it® Flags 680-YW12, 1 in. x 1.7 in. (25.4 mm x 43.2 mm) Canary Yellow 12 disp/box 4 bx/cs
Mi Item #
09465776
MFR #
7010383983 POST-IT FLAGS 680-YW12, 1 IN. X 1.7 IN. (25.4 MM X 43.2 MM) CANA
Mfr description
7010383983 POST-IT FLAGS 680-YW12, 1
For industrial/occupational use only. Not for consumer sale or use.
Yellow, 1 in. Wide
Find it fast
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$73
.53
/each
Add to Cart
Specifications
Dimensions
Length
1.7 in
Weight
0.35 lb
Width
1 in
Details
Color
Yellow
Manufacturer Upc Number
00051131983694
UPC_NO
00051131983694
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items