Motion
7000052452 POST-IT FLAGS 680-YW2, 1 IN. X 1.7 IN. CANARY YELLOW 2 PK 6 PK/I

3M
7000052452 POST-IT FLAGS 680-YW2, 1 IN. X 1.7 IN. CANARY YELLOW 2 PK 6 PK/I

Post-it® Flags 680-YW2, 1 in. x 1.7 in. Canary Yellow 2 pk 6 pk/inner 24 pk/cs
MI ITEM #09465777
MFR #7000052452 POST-IT FLAGS 680-YW2, 1 IN. X 1.7 IN. CANARY YELLOW 2 PK 6 PK/I
List Price$13.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000052452 POST-IT FLAGS 680-YW2, 1 IN. X 1.7 IN. CANARY YELLOW 2 PK 6 PK/I

Post-it® Flags 680-YW2, 1 in. x 1.7 in. Canary Yellow 2 pk 6 pk/inner 24 pk/cs
MI ITEM #09465777
MFR #7000052452 POST-IT FLAGS 680-YW2, 1 IN. X 1.7 IN. CANARY YELLOW 2 PK 6 PK/I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.25/each for your price

Overview

Mfr description
7000052452 POST-IT FLAGS 680-YW2, 1
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow, 1 in. Wide
  • Find it fast
  • Flags make it simple to mark and highlight important information
  • Ideal for marking documents without writing on them
  • 50/Dispenser, 2 Dispensers/Pack
  • Use to draw attention to critical items, organize files or color-coding
  • Make it simple to request action
  • Sticks securely, removes cleanly
  • The dispenser keeps flags organized and easy to find.

Specifications

  • Color
    Yellow
  • Manufacturer Upc Number
    00021200690907
  • UPC_NO
    00021200690907
  • Height
    1 in
  • Length
    1.7 in
  • Weight
    0.05 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought