Motion
7000122623 POST-IT FLAGS 683-VAD1, .47 IN. X 1.7 IN. ASSORTED

3M
7000122623 POST-IT FLAGS 683-VAD1, .47 IN. X 1.7 IN. ASSORTED

Post-it® Flags 683-VAD1, .47 in. x 1.7 in. Assorted
MI ITEM #09465793
MFR #7000122623 POST-IT FLAGS 683-VAD1, .47 IN. X 1.7 IN. ASSORTED
List Price$25.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122623 POST-IT FLAGS 683-VAD1, .47 IN. X 1.7 IN. ASSORTED

Post-it® Flags 683-VAD1, .47 in. x 1.7 in. Assorted
MI ITEM #09465793
MFR #7000122623 POST-IT FLAGS 683-VAD1, .47 IN. X 1.7 IN. ASSORTED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.61/each for your price

Overview

Mfr description
7000122623 POST-IT FLAGS 683-VAD1, .47
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Multi-Color
  • UPC_NO
    00021200980619
  • Height
    0.5 in
  • Length
    0.47 in
  • Weight
    0.131 lb
  • Width
    1.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought