Motion
7100064326 POST-IT FLAGS 683-XL1 COMBO PACK, .47 IN. X 1.7 IN. FLAGS AND .9

3M
7100064326 POST-IT FLAGS 683-XL1 COMBO PACK, .47 IN. X 1.7 IN. FLAGS AND .9

Post-it® Flags 683-XL1 Combo Pack, .47 in. x 1.7 in. flags and .94 in. x 1.7 in. flags
MI ITEM #09465794
MFR #7100064326 POST-IT FLAGS 683-XL1 COMBO PACK, .47 IN. X 1.7 IN. FLAGS AND .9
List Price$30.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100064326 POST-IT FLAGS 683-XL1 COMBO PACK, .47 IN. X 1.7 IN. FLAGS AND .9

Post-it® Flags 683-XL1 Combo Pack, .47 in. x 1.7 in. flags and .94 in. x 1.7 in. flags
MI ITEM #09465794
MFR #7100064326 POST-IT FLAGS 683-XL1 COMBO PACK, .47 IN. X 1.7 IN. FLAGS AND .9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.99/each for your price

Overview

Mfr description
7100064326 POST-IT FLAGS 683-XL1 COMBO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Assorted Colors, .94 in. Wide. and .47 inch Wide
  • Find it fast
  • Flags make it simple to mark and highlight important information in textbooks, notebooks, planners, calendars and more
  • Ideal for marking documents without writing on them
  • 120 .94 in./Dispenser, 200 .47 in./Dispenser/Pack
  • Use to draw attention to critical items, organize files or color-coding
  • Make it simple to request action
  • Sticks securely, removes cleanly when you are finished using them
  • The dispenser keeps flags organized and easy to find.

Specifications

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051141980577
  • UPC_NO
    00051141980577
  • Length
    1.7 in
  • Weight
    0.115 lb
  • Width
    0.47 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text