1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000029921 POST-IT FLAGS 684-ARR2, .47 IN. X 1.7 IN. ASSORTED BRIGHTS 20 EA
Post-it® Flags 684-ARR2, .47 in. x 1.7 in. Assorted Brights 20 each 100 TTL Flags
MI ITEM #
09465800
MFR #
7000029921 POST-IT FLAGS 684-ARR2, .47 IN. X 1.7 IN. ASSORTED BRIGHTS 20 EA
Price
$9.78
/each
Qty
Add to Cart
Previous Page
Home
3M 7000029921 POST-IT FLAGS 684-ARR2, .47 IN. X 1.7 IN. ASSORTED BRIGHTS 20 EA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000029921 POST-IT FLAGS 684-ARR2, .47 IN. X 1.7 IN. ASSORTED BRIGHTS 20 EA
Post-it® Flags 684-ARR2, .47 in. x 1.7 in. Assorted Brights 20 each 100 TTL Flags
MI ITEM #
09465800
MFR #
7000029921 POST-IT FLAGS 684-ARR2, .47 IN. X 1.7 IN. ASSORTED BRIGHTS 20 EA
Mfr description
7000029921 POST-IT FLAGS 684-ARR2, .47
For industrial/occupational use only. Not for consumer sale or use.
Purple, Blue, Green, .47 in. Wide
Find it fast
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.78
/each
Add to Cart
Specifications
Dimensions
Height
0.5 in
Length
1.7 in
Weight
0.046 lb
Width
0.47 in
Details
Color
Multi-Color
Manufacturer Upc Number
00021200595578
UPC_NO
00021200595578
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items