Motion
7000052564 POST-IT ARROW FLAGS 684-ARR4 .47 IN. X 1.7 IN. ASSORTED BRIGHTS

3M
7000052564 POST-IT ARROW FLAGS 684-ARR4 .47 IN. X 1.7 IN. ASSORTED BRIGHTS

Post-it® Arrow Flags 684-ARR4 .47 in. x 1.7 in. Assorted Brights
MI ITEM #09465801
MFR #7000052564 POST-IT ARROW FLAGS 684-ARR4 .47 IN. X 1.7 IN. ASSORTED BRIGHTS
List Price$9.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000052564 POST-IT ARROW FLAGS 684-ARR4 .47 IN. X 1.7 IN. ASSORTED BRIGHTS

Post-it® Arrow Flags 684-ARR4 .47 in. x 1.7 in. Assorted Brights
MI ITEM #09465801
MFR #7000052564 POST-IT ARROW FLAGS 684-ARR4 .47 IN. X 1.7 IN. ASSORTED BRIGHTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.78/each for your price

Overview

Mfr description
7000052564 POST-IT ARROW FLAGS 684-ARR4
  • For industrial/occupational use only. Not for consumer sale or use.
  • Assorted Bright Colors, .47 in. Wide
  • Find it fast
  • Flags make it simple to mark and highlight important information
  • Ideal for marking documents without writing on them
  • 24/Dispenser, 4 Dispensers/Pack
  • Bright colors and high-quality stick so you can always find your spot
  • Make it simple to request action
  • Sticks securely and removes cleanly
  • The dispenser keeps flags organized and easy to find.

Specifications

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00021200503535
  • UPC_NO
    00021200503535
  • Height
    0.5 in
  • Length
    1.7 in
  • Weight
    0.042 lb
  • Width
    0.47 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text