Overview
Mfr description
7100047968 POST-IT PATTERN FLAGS,
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorMulti-Color
- UPC_NO00051141980959
- Length1.7 in
- Weight0.055 lb
- Width0.47 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data